Motion
7000118254

3M
7000118254

Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 100 Grit, 50
Mi Item #02716353
MFR #7000118254
Price$5.43/sh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118254

Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 100 Grit, 50
Mi Item #02716353
MFR #7000118254

Mfr description
02409 UTILITY CLOTH SHEET 211K
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast-cutting aluminum oxide abrasive sheets come in ten standard grades to suit a variety of tasks
  • Flexible cloth backing works well on contours and can be twisted or folded
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.43/sh

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Coat Density
    Closed Coat
  • Grit Number
    100
  • Manufacturer Stock Number
    60070003219
  • Manufacturer Upc Number
    00051144024094
  • Material
    Aluminum Oxide
  • Mounting Type
    Hand Sanding
  • Number of Sheets
    50
  • UPC_NO
    00051144024094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)