Motion
7100031693

3M
7100031693

Uncut Sanding Roll - 150 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
MI ITEM #02716377
MFR #7100031693
Price$179.39/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100031693

Uncut Sanding Roll - 150 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
MI ITEM #02716377
MFR #7100031693

Mfr description
05027 UTILITY CLOTH ROLL 211K
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on metal
  • Flexible cloth backing makes a good general purpose abrasive for dry sanding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.39/rl

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    150 ft
  • Overall Width
    1.5 in
  • Roll Length
    50 yd
  • Roll Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Gray
  • Grade
    150
  • Grit Number
    150
  • Manufacturer Stock Number
    60090002068
  • Manufacturer Upc Number
    00051144050277
  • Number Of Pieces
    5
  • UPC_NO
    00051144050277

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)