Motion
05441

3M
05441

Stikit™ Block
Mi Item #02716379
MFR #05441
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05441

Stikit™ Block
Mi Item #02716379
MFR #05441

Mfr description
05441 STIKIT HAND BLOCK 2-3/4"X7-3/4"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, durable, long-wearing construction
  • Ergonomic shape fits in your hand easily to reduce fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Block Length
    7-3/4 in
  • Block Width
    2-3/4 in

Details

  • Grip Type
    Handle
  • Manufacturer Stock Number
    60980107761
  • Manufacturer Upc Number
    00051144054411
  • Material
    Rubber
  • Mounting Type
    Adhesive/PSA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)