Motion
05442

3M
05442

Stikit™ Block
Mi Item #02716380
MFR #05442
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05442

Stikit™ Block
Mi Item #02716380
MFR #05442

Mfr description
05442 STIKIT SOFT HAND BLOCK 2-3/4 X 5"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides excellent control during paint prep and other fine-grade sanding applications
  • Tough yet flexible molded foam construction allows for block sanding on flat surfaces or in contours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Block Length
    5 in
  • Block Width
    2-3/4 in

Details

  • Manufacturer Stock Number
    60455033492
  • Manufacturer Upc Number
    00051144054428
  • Mounting Type
    Adhesive/PSA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)