Motion
05444 STIKIT HAND FILE BOARD 2 3/4"X16"

3M
05444 STIKIT HAND FILE BOARD 2 3/4"X16"

3M™ Stikit™ Hand File Board, 05444, 2-3/4 in x 16 in, 1 per case
MI ITEM #02716381
MFR #05444 STIKIT HAND FILE BOARD 2 3/4"X16"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05444 STIKIT HAND FILE BOARD 2 3/4"X16"

3M™ Stikit™ Hand File Board, 05444, 2-3/4 in x 16 in, 1 per case
MI ITEM #02716381
MFR #05444 STIKIT HAND FILE BOARD 2 3/4"X16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05444 STIKIT HAND FILE BOARD 2 3/4"X16"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long, thin shape is excellent for hard, flat sanding applications
  • Durable body material is hard and solvent-resistant for long file board life
  • Embossed rubber face is resilient for good control and consistent contact
  • Very versatile – features two handles for easy one
  • or two-handed sanding
  • Stikit™ system makes for fast, convenient change-outs between abrasive grades or applications

Specifications

  • Block Length
    16 in
  • Block Width
    2-3/4 in
  • Grip Type
    Handle
  • Material
    Rubber
  • Manufacturer Stock Number
    60980107746
  • Manufacturer Upc Number
    00051144054442
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text