Overview
Mfr description
05450 STIKIT DISC ROLL DISPENSER
- For industrial/occupational use only. Not for consumer sale or use.
- Stores, carries and dispenses two rolls of 5˝ or 6˝ 3M™ Stikit™ discs
- Fast, easy one-handed dispensing of a single disc
- Lightweight, easy to carry to the worksite
- Openings on each end allow operator to see disc supply at a glance
- Sturdy construction meets the demands of portability and heavy-duty industrial environments
- Discs are not included with the dispenser
Specifications
- TypeSanding Roll Dispenser
- For Use WithPSA Disc Roll
- Manufacturer Stock Number60980104503
- Manufacturer Upc Number00051144054503
- UPC_NO00051144054503
- Manufacturer Package Quantity1
- Weight3.424 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data