Motion
7000028348 WETORDRY RUBBER SQUEEGEE 2 3/4"X4 1/4"

3M
7000028348 WETORDRY RUBBER SQUEEGEE 2 3/4"X4 1/4"

3M™ Wetordry™ Rubber Squeegee, 05517, 2-3/4 in x 4 1/4 in, 50 per case
MI ITEM #02716386
MFR #7000028348 WETORDRY RUBBER SQUEEGEE 2 3/4"X4 1/4"
List Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028348 WETORDRY RUBBER SQUEEGEE 2 3/4"X4 1/4"

3M™ Wetordry™ Rubber Squeegee, 05517, 2-3/4 in x 4 1/4 in, 50 per case
MI ITEM #02716386
MFR #7000028348 WETORDRY RUBBER SQUEEGEE 2 3/4"X4 1/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.28/each for your price

Overview

Mfr description
7000028348 WETORDRY RUBBER SQUEEGEE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Squeegee wipes away swarf and water from work surface
  • Accessory is also used for smoothing filler and putty
  • Rubber is firm with just enough flexibility to be gentle on surfaces
  • Sized for a comfortable and secure hold
  • Measures 2-3/4" x 4-1/4"

Specifications

  • Color
    Black
  • Length
    4.25 in
  • Product Type
    Industrial Adhesive Application Equipment & Parts
  • Manufacturer Upc Number
    50051144055178
  • UPC_NO
    00051144055173

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought