Motion
05530

3M
05530

Stikit™ Hand Pads, Holders, Set & Kit - 0.3750 in Thick, 2.7500 in Wide, 5.5000 in Long
Mi Item #02716389
MFR #05530
Price$11.87/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05530

Stikit™ Hand Pads, Holders, Set & Kit - 0.3750 in Thick, 2.7500 in Wide, 5.5000 in Long
Mi Item #02716389
MFR #05530

Mfr description
05530 STIKIT SOFT HAND PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides soft, controlled touch during light scuff sanding and other fine-grade jobs
  • Eliminates finger marks and edge cutting on primed surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.87/pd

Specifications

Dimensions

  • Overall Length
    5.5000 in
  • Overall Thickness
    0.3750 in
  • Overall Width
    2.7500 in

Details

  • Manufacturer Stock Number
    60980008936
  • Manufacturer Upc Number
    00051144055302
  • Pad Color
    Black
  • Pad Holder Color
    Black
  • Product Types
    Holder
  • UPC_NO
    00051144055302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)