Motion
05620 DISC RETAINER NUT 5/8"5/8-11 INTERNAL

3M
05620 DISC RETAINER NUT 5/8"5/8-11 INTERNAL

3M™ Disc Retainer Nut 05620, 5/8 in 5/8-11 Internal, 10 per case
MI ITEM #02716399
MFR #05620 DISC RETAINER NUT 5/8"5/8-11 INTERNAL
Your Price$9.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05620 DISC RETAINER NUT 5/8"5/8-11 INTERNAL

3M™ Disc Retainer Nut 05620, 5/8 in 5/8-11 Internal, 10 per case
MI ITEM #02716399
MFR #05620 DISC RETAINER NUT 5/8"5/8-11 INTERNAL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.84/each(List $11.69)

Overview

Mfr description
05620 DISC RETAINER NUT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Securely fasten fiber discs to a grinder or sander spindles
  • Compatible with 3M™ Disc Pad Hubs and face plates or any fiber disc holders with 5/8-11 or M14-2 threaded spindles
  • Tighten using a 1-1/4 inch spanner wrench with 1/4 inch pins (sold separately)
  • Different disc retainer nut lengths are available to attach 3M™ disc pad hubs, disc pad face plates, and fibre discs

Specifications

  • Type
    Nut
  • For Use With
    Disc Pad Face Plates, Disc Pad Hubs
  • Manufacturer Stock Number
    7000028420
  • Manufacturer Upc Number
    00051144056200
  • UPC_NO
    00051144056200
  • Overall Length
    0.63 in
  • Overall Height
    15.24 in
  • Overall Width
    4 in
  • Weight
    0.125 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text