Motion
10003 PAPER SHEET 110N 9"X11"180 A-WEIGHT

3M
10003 PAPER SHEET 110N 9"X11"180 A-WEIGHT

3M™ Pro-Pak™ Garnet Sanding Sheets 99412NA, 9 in x 11 in, 180A grit, 25 sht pk
Mi Item #02716404
MFR #10003 PAPER SHEET 110N 9"X11"180 A-WEIGHT
Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10003 PAPER SHEET 110N 9"X11"180 A-WEIGHT

3M™ Pro-Pak™ Garnet Sanding Sheets 99412NA, 9 in x 11 in, 180A grit, 25 sht pk
Mi Item #02716404
MFR #10003 PAPER SHEET 110N 9"X11"180 A-WEIGHT

Mfr description
10003 PAPER SHEET 110N
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fine, 180 Grit
  • Made with garnet abrasive minerals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.53/each

Specifications

Dimensions

  • Backing Weight
    A
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Garnet
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Grit Number
    180
  • Manufacturer Stock Number
    60070005396
  • Manufacturer Upc Number
    00051144994120
  • Number of Sheets
    1000
  • UPC_NO
    00051144994120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)