Motion
10458 SHEET 9X11 120 483W SCREEN CLOTH 25/250

3M
10458 SHEET 9X11 120 483W SCREEN CLOTH 25/250

Coated Sanding & Finishing Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 120 Grit, 25 Per Pack
MI ITEM #02716423
MFR #10458 SHEET 9X11 120 483W SCREEN CLOTH 25/250
Your Price$9.09/sh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10458 SHEET 9X11 120 483W SCREEN CLOTH 25/250

Coated Sanding & Finishing Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 120 Grit, 25 Per Pack
MI ITEM #02716423
MFR #10458 SHEET 9X11 120 483W SCREEN CLOTH 25/250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.09/sh(List $10.45)

Overview

Mfr description
10458 SHEET 9X11 120 483W SCREEN CLOTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide mineral cuts sharp, fast
  • Open screen backing offers extreme resistance to loading
  • Works best with light pressure
  • Can be run wet or dry
  • Ideal for drywall and white metal defect highlighting

Specifications

  • Application
    Finishing, Paint Preparation
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    120
  • Sheet Length
    11 in
  • Waterproof
    Yes
  • Sheet Width
    9 in
  • Backing Material
    Cloth
  • Number of Sheets
    25
  • Manufacturer Stock Number
    60600105831
  • Manufacturer Upc Number
    00051144104581
  • UPC_NO
    00051144104581
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought