Motion
10695 WETORDRY PAPER SHEET 431Q 9"X11"400 C-WEIGHT

3M
10695 WETORDRY PAPER SHEET 431Q 9"X11"400 C-WEIGHT

3M™ Wetordry™ Paper Sheet 431Q, 400 C-weight, 9 in x 11 in, 50 per inner, 500 per case
MI ITEM #02716424
MFR #10695 WETORDRY PAPER SHEET 431Q 9"X11"400 C-WEIGHT
List Price$3.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10695 WETORDRY PAPER SHEET 431Q 9"X11"400 C-WEIGHT

3M™ Wetordry™ Paper Sheet 431Q, 400 C-weight, 9 in x 11 in, 50 per inner, 500 per case
MI ITEM #02716424
MFR #10695 WETORDRY PAPER SHEET 431Q 9"X11"400 C-WEIGHT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$3.00/each for your price

Overview

Mfr description
10695 WETORDRY PAPER SHEET 431Q
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile sheet can be used wet or dry on paint, primer, gel coat, metal, and wood finishes
  • Waterproof backing supports wet applications for decreased loading and a faster cut
  • Strong C-weight paper backing provides durability for either hand or machine sanding
  • Silicon carbide mineral produces a smoother finish than aluminum oxide
  • Sheet is standard 9 x 11 and can be sized according to task

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    400
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    C
  • Number of Sheets
    50
  • Manufacturer Stock Number
    60070015726
  • Manufacturer Upc Number
    00051144106950
  • UPC_NO
    00051144106950
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text