Motion
11420 ROLOC DISC 361F TR 4"80 YF-WEIGHT

3M
11420 ROLOC DISC 361F TR 4"80 YF-WEIGHT

Roloc™ Cloth Disc - 4.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit, Brown Color
MI ITEM #02716444
MFR #11420 ROLOC DISC 361F TR 4"80 YF-WEIGHT
Price$4.80/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11420 ROLOC DISC 361F TR 4"80 YF-WEIGHT

Roloc™ Cloth Disc - 4.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit, Brown Color
MI ITEM #02716444
MFR #11420 ROLOC DISC 361F TR 4"80 YF-WEIGHT

Mfr description
11420 ROLOC DISC 361F
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.80/dc

Specifications

Dimensions

  • Backing Weight
    YF
  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Method
    TR
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    80
  • Manufacturer Stock Number
    60440209165
  • Manufacturer Upc Number
    00051144114207
  • Material Application
    Weld Removal and Finishing, Blending, Edge Beveling, Flat Areas, Prepping Metal Prior to Paint, Weld Grinding
  • Max Rpm
    12000 rpm
  • Mounting Type
    TR
  • UPC_NO
    00051144114207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)