Motion
11519 CLOTH BELT 361F 37"X60"P120 XF-WEIGHT

3M
11519 CLOTH BELT 361F 37"X60"P120 XF-WEIGHT

3M™ Cloth Belt 361F, P120 XF-weight, 37 in x 60 in, Film-lok, Single-flex, 5 per case
MI ITEM #02716451
MFR #11519 CLOTH BELT 361F 37"X60"P120 XF-WEIGHT
List Price$245.78/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11519 CLOTH BELT 361F 37"X60"P120 XF-WEIGHT

3M™ Cloth Belt 361F, P120 XF-weight, 37 in x 60 in, Film-lok, Single-flex, 5 per case
MI ITEM #02716451
MFR #11519 CLOTH BELT 361F 37"X60"P120 XF-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$245.78/bt for your price

Overview

Mfr description
11519 CLOTH BELT 361F
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P120
  • Belt Length
    60 in
  • Belt Width
    37 in
  • Backing Material
    Cloth
  • Backing Weight
    XF
  • Manufacturer Stock Number
    60440209512
  • Manufacturer Upc Number
    00051144115198
  • UPC_NO
    00051144115198

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text