Motion
7100252418 3M XTRACT CUBITRON II HEAVY DUTY NET DISC 700W, 120+, 6 IN X NH

3M
7100252418 3M XTRACT CUBITRON II HEAVY DUTY NET DISC 700W, 120+, 6 IN X NH

Coated Sanding & Finishing Belt - Ceramic Abrasive Material, Cloth Backing Material, 50 Grit
MI ITEM #02716454
MFR #7100252418 3M XTRACT CUBITRON II HEAVY DUTY NET DISC 700W, 120+, 6 IN X NH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100252418 3M XTRACT CUBITRON II HEAVY DUTY NET DISC 700W, 120+, 6 IN X NH

Coated Sanding & Finishing Belt - Ceramic Abrasive Material, Cloth Backing Material, 50 Grit
MI ITEM #02716454
MFR #7100252418 3M XTRACT CUBITRON II HEAVY DUTY NET DISC 700W, 120+, 6 IN X NH

Mfr description
7100252418 3M XTRACT CUBITRON II HEAVY
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YN

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    50
  • Manufacturer Stock Number
    60430037824
  • Manufacturer Upc Number
    00638060887349
  • UPC_NO
    00051144117468

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)