Motion
12954 ROLOC DISC 461F TR 2"P80 YF-WEIGHT

3M
12954 ROLOC DISC 461F TR 2"P80 YF-WEIGHT

Roloc™ Coated Sanding Disc - 2 in Disc Diameter, Silicon Carbide Abrasive Material, Cloth Backing Material, P80 Grit
MI ITEM #02716474
MFR #12954 ROLOC DISC 461F TR 2"P80 YF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12954 ROLOC DISC 461F TR 2"P80 YF-WEIGHT

Roloc™ Coated Sanding Disc - 2 in Disc Diameter, Silicon Carbide Abrasive Material, Cloth Backing Material, P80 Grit
MI ITEM #02716474
MFR #12954 ROLOC DISC 461F TR 2"P80 YF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12954 ROLOC DISC 461F
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    P80
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60440214157
  • Manufacturer Upc Number
    00051144129546
  • UPC_NO
    00051144129546
  • Mounting Type
    Quick-Change Type R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text