Motion
13487 WETORDRY FINESSE-IT PAPER DISC ROLL 401Q 1-3/8"XNH 1500 A-WEIGHT SCAL

3M
13487 WETORDRY FINESSE-IT PAPER DISC ROLL 401Q 1-3/8"XNH 1500 A-WEIGHT SCAL

3M™ Wetordry™ Finesse-it™ Paper Disc Roll 401Q, 1500 A-weight, 1-3/8 in x NH, Scallop, Die 143S, 1000 discs per roll, 4 per case
MI ITEM #02716485
MFR #13487 WETORDRY FINESSE-IT PAPER DISC ROLL 401Q 1-3/8"XNH 1500 A-WEIGHT SCAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13487 WETORDRY FINESSE-IT PAPER DISC ROLL 401Q 1-3/8"XNH 1500 A-WEIGHT SCAL

3M™ Wetordry™ Finesse-it™ Paper Disc Roll 401Q, 1500 A-weight, 1-3/8 in x NH, Scallop, Die 143S, 1000 discs per roll, 4 per case
MI ITEM #02716485
MFR #13487 WETORDRY FINESSE-IT PAPER DISC ROLL 401Q 1-3/8"XNH 1500 A-WEIGHT SCAL

Mfr description
13487 WETORDRY FINESSE-IT PAPER DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Discs may be run wet or dry, per user preference
  • May be used on a range of surfaces, from paint to metal and wood
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    1.37 in
  • Overall Diameter
    1.375 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Color
    Black
  • Grit Number
    1500
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60010017592
  • Manufacturer Upc Number
    00051144134878
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051144134878

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)