Motion
13670

3M
13670

Stikit™ Paper Disc - 80 Grit, Aluminum Oxide Abrasive Material, 127 mm Disc Diameter
MI ITEM #02716488
MFR #13670
Price$191.04/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13670

Stikit™ Paper Disc - 80 Grit, Aluminum Oxide Abrasive Material, 127 mm Disc Diameter
MI ITEM #02716488
MFR #13670

Mfr description
13670 STIKIT PAPER D/F DISC ROLL 363I
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$191.04/rl

Specifications

Dimensions

  • Backing Weight
    F
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Color
    Yellow
  • Grit Number
    80
  • Manufacturer Stock Number
    60010008583
  • Manufacturer Upc Number
    00051144136704
  • Number Of Discs
    100
  • Series
    Stikit™
  • UPC_NO
    00051144136704

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)