Motion
13671 STIKIT PAPER D/F DISC ROLL 363I 5"XNH 5 HOLES 60 F-WEIGHT

3M
13671 STIKIT PAPER D/F DISC ROLL 363I 5"XNH 5 HOLES 60 F-WEIGHT

3M™ Stikit™ Paper Disc Roll 363I, 5 in x NH, 5 Hole, 60 F-weight, D/F, Die 500FH, 100 discs per roll 4 rolls per case
MI ITEM #02716489
MFR #13671 STIKIT PAPER D/F DISC ROLL 363I 5"XNH 5 HOLES 60 F-WEIGHT
List Price$206.23/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13671 STIKIT PAPER D/F DISC ROLL 363I 5"XNH 5 HOLES 60 F-WEIGHT

3M™ Stikit™ Paper Disc Roll 363I, 5 in x NH, 5 Hole, 60 F-weight, D/F, Die 500FH, 100 discs per roll 4 rolls per case
MI ITEM #02716489
MFR #13671 STIKIT PAPER D/F DISC ROLL 363I 5"XNH 5 HOLES 60 F-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$206.23/rl for your price

Overview

Mfr description
13671 STIKIT PAPER D/F DISC ROLL 363I
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
  • Aluminum oxide on heavy F-weight paper backing provides the durability needed for both stock removal and finishing
  • Open coating prevents clogging to maximize cut and extend the life of the abrasive
  • Resin bond resists heat to prolong the life of the disc

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    F
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60010009219
  • Manufacturer Upc Number
    00051144136711
  • UPC_NO
    00051144136711
  • Overall Diameter
    5 in
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text