Motion
14197 ROLOC DISC PAD TP MEDIUM 2"1/4-20 INTERNAL

3M
14197 ROLOC DISC PAD TP MEDIUM 2"1/4-20 INTERNAL

3M™ Roloc™ Disc Pad TP 14197, Medium 2 in 1/4-20 Internal, 5 per case
MI ITEM #02716503
MFR #14197 ROLOC DISC PAD TP MEDIUM 2"1/4-20 INTERNAL
List Price$43.17/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14197 ROLOC DISC PAD TP MEDIUM 2"1/4-20 INTERNAL

3M™ Roloc™ Disc Pad TP 14197, Medium 2 in 1/4-20 Internal, 5 per case
MI ITEM #02716503
MFR #14197 ROLOC DISC PAD TP MEDIUM 2"1/4-20 INTERNAL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.17/pd for your price

Overview

Mfr description
14197 ROLOC DISC PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product
  • Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
  • Disc attachment is quick and easy, increasing productivity
  • Versatile system works with drills, disc sanders, right angle grinders, and rotary sanders

Specifications

  • Manufacturer Stock Number
    60440237695
  • Manufacturer Upc Number
    00051144141975
  • Mounting Type
    Quick-Change

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text