Motion
7000045662 SQUARE/CROSS PAD MANDREL 1/4"1/4-20 EXTERNAL

3M
7000045662 SQUARE/CROSS PAD MANDREL 1/4"1/4-20 EXTERNAL

3M™ Square/Cross Pad Mandrel 14308, 1/4 in 1/4-20 External, 1 per case
Mi Item #02716513
MFR #7000045662 SQUARE/CROSS PAD MANDREL 1/4"1/4-20 EXTERNAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045662 SQUARE/CROSS PAD MANDREL 1/4"1/4-20 EXTERNAL

3M™ Square/Cross Pad Mandrel 14308, 1/4 in 1/4-20 External, 1 per case
Mi Item #02716513
MFR #7000045662 SQUARE/CROSS PAD MANDREL 1/4"1/4-20 EXTERNAL

Mfr description
7000045662 SQUARE/CROSS PAD MANDREL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Mandrel secures a square pad, cross pad, or cross buff to a rotary tool
  • 1/4-inch shank fits rotary power tool with a 1/4-inch collet assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    0.3 in

Details

  • Manufacturer Stock Number
    60980010734
  • Manufacturer Upc Number
    50051144143080
  • Max Rpm
    24100 rpm
  • UPC_NO
    00051144143085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)