Motion
7010326533

3M
7010326533

Coated Sanding & Finishing Belt - 60 Grit, Aluminum Oxide Material, Cloth Backing Material, 75.0000 in Belt Length, 52.0000 in Belt Width
Mi Item #02716522
MFR #7010326533
Price$610.51/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326533

Coated Sanding & Finishing Belt - 60 Grit, Aluminum Oxide Material, Cloth Backing Material, 75.0000 in Belt Length, 52.0000 in Belt Width
Mi Item #02716522
MFR #7010326533

Mfr description
14529 CLOTH BELT 370DZ
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers improved cut and abrasive life
  • Open coat construction and anti-static treatment reduce loading for enhanced cut-rate and optimal abrasive life in woodworking applications
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$610.51/bt

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    75 in
  • Belt Width
    52 in
  • Overall Length
    75 in
  • Overall Width
    52 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    60
  • Manufacturer Stock Number
    60440204034
  • Manufacturer Upc Number
    00051144145294
  • Package Quantity
    3
  • Product Types
    Cloth Belt
  • UPC_NO
    00051144145294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)