Motion
14576 FLAP WHEEL TYPE 84 244D 2"X1"X1/4-20 EXTERNAL 80 X-WEIGHT

3M
14576 FLAP WHEEL TYPE 84 244D 2"X1"X1/4-20 EXTERNAL 80 X-WEIGHT

3M™ Flap Wheel 244D, Type 84, 2 in x 1 in x 1/4-20 External, 80 X-weight, 10 per case
MI ITEM #02716527
MFR #14576 FLAP WHEEL TYPE 84 244D 2"X1"X1/4-20 EXTERNAL 80 X-WEIGHT
Price$17.32/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14576 FLAP WHEEL TYPE 84 244D 2"X1"X1/4-20 EXTERNAL 80 X-WEIGHT

3M™ Flap Wheel 244D, Type 84, 2 in x 1 in x 1/4-20 External, 80 X-weight, 10 per case
MI ITEM #02716527
MFR #14576 FLAP WHEEL TYPE 84 244D 2"X1"X1/4-20 EXTERNAL 80 X-WEIGHT

Mfr description
14576 FLAP WHEEL TYPE 84 244D
  • For industrial/occupational use only. Not for consumer sale or use.
  • General-purpose wheel for grinding, polishing, sanding and finishing
  • Aluminum oxide mineral cuts sharp, lasts long and finishes fine
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.32/wh

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 14576 is a flap wheel constructed with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4-20 in shank size, 2 in wheel diameter, 1 in wheel width, and a weight of 0.115 lb, suitable for general-purpose finishing.
  • Manufacturer Stock Number
    60440108607
  • Manufacturer Upc Number
    00051144145768
  • UPC_NO
    00051144145768

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)