Motion
7100178229 14623 FLAP WHEEL TYPE 83 244D 2"X1"X1/4"60 X-WEIGHT

3M
7100178229 14623 FLAP WHEEL TYPE 83 244D 2"X1"X1/4"60 X-WEIGHT

3M™ Flap Wheel 244D, Type 83, 2 in x 1 in x 1/4 in, 60 X-weight, 10 per case
Mi Item #02716534
MFR #7100178229 14623 FLAP WHEEL TYPE 83 244D 2"X1"X1/4"60 X-WEIGHT
Price$20.54/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100178229 14623 FLAP WHEEL TYPE 83 244D 2"X1"X1/4"60 X-WEIGHT

3M™ Flap Wheel 244D, Type 83, 2 in x 1 in x 1/4 in, 60 X-weight, 10 per case
Mi Item #02716534
MFR #7100178229 14623 FLAP WHEEL TYPE 83 244D 2"X1"X1/4"60 X-WEIGHT

Mfr description
7100178229 14623 FLAP WHEEL TYPE 83 244D
  • For industrial/occupational use only. Not for consumer sale or use.
  • General-purpose wheel for grinding, polishing, sanding and finishing
  • Aluminum oxide mineral cuts sharp, lasts long and finishes fine
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.54/wh

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Long Description
    The 14623 is a flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, a maximum speed of 25000 rpm, and a weight of 0.129 lb, suitable for aggressive deburring and finishing.
  • Manufacturer Stock Number
    60440108706
  • Manufacturer Upc Number
    00051144146239
  • Max Rpm
    25000 rpm
  • UPC_NO
    00051144146239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)