Motion
14624 FLAP WHEEL TYPE 83 244D 2"X1"X1/4"80 X-WEIGHT

3M
14624 FLAP WHEEL TYPE 83 244D 2"X1"X1/4"80 X-WEIGHT

3M™ Flap Wheel 244D, Type 83, 2 in x 1 in x 1/4 in, 80 X-weight, 10 per case
Mi Item #02716535
MFR #14624 FLAP WHEEL TYPE 83 244D 2"X1"X1/4"80 X-WEIGHT
Price$19.91/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14624 FLAP WHEEL TYPE 83 244D 2"X1"X1/4"80 X-WEIGHT

3M™ Flap Wheel 244D, Type 83, 2 in x 1 in x 1/4 in, 80 X-weight, 10 per case
Mi Item #02716535
MFR #14624 FLAP WHEEL TYPE 83 244D 2"X1"X1/4"80 X-WEIGHT

Mfr description
14624 FLAP WHEEL TYPE 83 244D
  • For industrial/occupational use only. Not for consumer sale or use.
  • General-purpose wheel for grinding, polishing, sanding and finishing
  • Aluminum oxide mineral cuts sharp, lasts long and finishes fine
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.91/wh

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 14624 is a flap wheel constructed from aluminum oxide abrasive in an 80 grit, designed with a 1/4 inch shank size, a 2 inch wheel diameter, a 1 inch wheel width, and a maximum speed of 25,000 rpm, making it ideal for blending, deburring, and finishing applications.
  • Manufacturer Stock Number
    60440108680
  • Manufacturer Upc Number
    00051144146246
  • Max Rpm
    25000 rpm
  • UPC_NO
    00051144146246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)