Motion
14625 FLAP WHEEL TYPE 83 244D 2"X1"X1/4"120 X-WEIGHT

3M
14625 FLAP WHEEL TYPE 83 244D 2"X1"X1/4"120 X-WEIGHT

3M™ Flap Wheel 244D, Type 83, 2 in x 1 in x 1/4 in, 120 X-weight, 10 per case
MI ITEM #02716536
MFR #14625 FLAP WHEEL TYPE 83 244D 2"X1"X1/4"120 X-WEIGHT
List Price$24.67/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14625 FLAP WHEEL TYPE 83 244D 2"X1"X1/4"120 X-WEIGHT

3M™ Flap Wheel 244D, Type 83, 2 in x 1 in x 1/4 in, 120 X-weight, 10 per case
MI ITEM #02716536
MFR #14625 FLAP WHEEL TYPE 83 244D 2"X1"X1/4"120 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.67/wh for your price

Overview

Mfr description
14625 FLAP WHEEL TYPE 83 244D
  • For industrial/occupational use only. Not for consumer sale or use.
  • General-purpose wheel for grinding, polishing, sanding and finishing
  • Aluminum oxide mineral cuts sharp, lasts long and finishes fine
  • X-weight cotton cloth backing is both durable and malleable to minimize gouging and marring
  • Offered in Type 83 (T83) or Type 84 (T84) mounting systems
  • Cloth-backed abrasive resists tearing and stands up to edges

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Manufacturer Stock Number
    60440108615
  • Manufacturer Upc Number
    00051144146253
  • UPC_NO
    00051144146253
  • Long Description
    The 14625 is a flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, and a weight of 0.125 lb, ideal for fine finishing and blending applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text