Motion
14644 FLAP WHEEL TYPE 83 244D 3"X1/2"X1/4"80 X-WEIGHT

3M
14644 FLAP WHEEL TYPE 83 244D 3"X1/2"X1/4"80 X-WEIGHT

3M™ Flap Wheel 244D, Type 83, 3 in x 1/2 in x 1/4 in, 80 X-weight, 10 per case
MI ITEM #02716540
MFR #14644 FLAP WHEEL TYPE 83 244D 3"X1/2"X1/4"80 X-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14644 FLAP WHEEL TYPE 83 244D 3"X1/2"X1/4"80 X-WEIGHT

3M™ Flap Wheel 244D, Type 83, 3 in x 1/2 in x 1/4 in, 80 X-weight, 10 per case
MI ITEM #02716540
MFR #14644 FLAP WHEEL TYPE 83 244D 3"X1/2"X1/4"80 X-WEIGHT

Mfr description
14644 FLAP WHEEL TYPE 83 244D
  • For industrial/occupational use only. Not for consumer sale or use.
  • General-purpose wheel for grinding, polishing, sanding and finishing
  • Aluminum oxide mineral cuts sharp, lasts long and finishes fine
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 14644 is a flap wheel constructed with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1/2 in wheel width, a maximum speed of 20000 rpm, and a weight of 0.145 lb, suitable for deburring, blending, and surface finishing.
  • Manufacturer Stock Number
    60440108565
  • Manufacturer Upc Number
    00051144146444
  • Max Rpm
    20000 rpm
  • UPC_NO
    00051144146444

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)