Motion
14664 WETORDRY PAPER DISC 431Q 12"XNH 240 C-WEIGHT

3M
14664 WETORDRY PAPER DISC 431Q 12"XNH 240 C-WEIGHT

3M™ Wetordry™ Paper Disc 431Q, 12 in x NH 240 C-weight, 50 per inner 100 per case
MI ITEM #02716546
MFR #14664 WETORDRY PAPER DISC 431Q 12"XNH 240 C-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14664 WETORDRY PAPER DISC 431Q 12"XNH 240 C-WEIGHT

3M™ Wetordry™ Paper Disc 431Q, 12 in x NH 240 C-weight, 50 per inner 100 per case
MI ITEM #02716546
MFR #14664 WETORDRY PAPER DISC 431Q 12"XNH 240 C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14664 WETORDRY PAPER DISC 431Q
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile disc can be run wet or dry on paint, primer, gel coat, metal, and wood
  • Waterproof backing supports wet applications for decreased loading and a faster cut
  • Strong C-weight paper backing provides durability for either hand or machine sanding
  • Silicon carbide mineral cuts faster than aluminum oxide and produces a smoother finish
  • Adhesive backing provides easy attachment to random orbital sander

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    240
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60650008026
  • Manufacturer Upc Number
    00051144146642
  • UPC_NO
    00051144146642
  • Color
    Black
  • Manufacturer Package Quantity
    50
  • Overall Diameter
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought