Motion
14721 STIKIT PAPER D/F DISC ROLL 363I 6"XNH 6 HOLES 80 F-WEIGHT

3M
14721 STIKIT PAPER D/F DISC ROLL 363I 6"XNH 6 HOLES 80 F-WEIGHT

3M™ Stikit™ Paper Disc Roll 363I, 6 in x NH, 6 Hole, 80 F-weight, D/F, 600HZ, 100 discs per roll 4 rolls per case
MI ITEM #02716550
MFR #14721 STIKIT PAPER D/F DISC ROLL 363I 6"XNH 6 HOLES 80 F-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14721 STIKIT PAPER D/F DISC ROLL 363I 6"XNH 6 HOLES 80 F-WEIGHT

3M™ Stikit™ Paper Disc Roll 363I, 6 in x NH, 6 Hole, 80 F-weight, D/F, 600HZ, 100 discs per roll 4 rolls per case
MI ITEM #02716550
MFR #14721 STIKIT PAPER D/F DISC ROLL 363I 6"XNH 6 HOLES 80 F-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14721 STIKIT PAPER D/F DISC ROLL 363I
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
  • Aluminum oxide on heavy F-weight paper backing provides the durability needed for both stock removal and finishing
  • Open coating prevents clogging to maximize cut and extend the life of the abrasive
  • Resin bond resists heat to prolong the life of the disc

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    F
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60010008575
  • Manufacturer Upc Number
    00051144147212
  • UPC_NO
    00051144147212
  • Overall Diameter
    6 in
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text