Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118924

Coated Sanding & Finishing Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 103 in Belt Length, 52 in Belt Width
Mi Item #02716554
MFR #7000118924

Mfr description
14770 CLOTH BELT 370DZ
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers improved cut and abrasive life
  • Open coat construction and anti-static treatment reduce loading for enhanced cut-rate and optimal abrasive life in woodworking applications
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    103 in
  • Belt Width
    52 in
  • Overall Length
    103 in
  • Overall Width
    52 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Coat Density
    Open Coat
  • Color
    Brown
  • Grit Number
    80
  • Manufacturer Stock Number
    60440204083
  • Manufacturer Upc Number
    00051144147700
  • Product Types
    Cloth Belt
  • UPC_NO
    00051144147700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)