Motion
14859 MICROFINISHING PSA FILM TYPE E DISC 468L 5"XNH 30MIC

3M
14859 MICROFINISHING PSA FILM TYPE E DISC 468L 5"XNH 30MIC

Coated Finishing Disc - 5 in Disc Dia, 500 Per Pack
MI ITEM #02716558
MFR #14859 MICROFINISHING PSA FILM TYPE E DISC 468L 5"XNH 30MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14859 MICROFINISHING PSA FILM TYPE E DISC 468L 5"XNH 30MIC

Coated Finishing Disc - 5 in Disc Dia, 500 Per Pack
MI ITEM #02716558
MFR #14859 MICROFINISHING PSA FILM TYPE E DISC 468L 5"XNH 30MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14859 MICROFINISHING PSA FILM TYPE E
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60650031804
  • Manufacturer Upc Number
    00051144148592
  • UPC_NO
    00051144148592
  • Manufacturer Package Quantity
    500
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text