Motion
14945 WETORDRY PAPER SHEET 413Q 4 1/2"X5 1/2"600 A WEIGHT

3M
14945 WETORDRY PAPER SHEET 413Q 4 1/2"X5 1/2"600 A WEIGHT

3M™ Wetordry™ Abrasive Sheet 431Q, 600, 4 1/2 in x 5 1/2 in, 1000 per carton, 10 cartons per case
Mi Item #02716564
MFR #14945 WETORDRY PAPER SHEET 413Q 4 1/2"X5 1/2"600 A WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14945 WETORDRY PAPER SHEET 413Q 4 1/2"X5 1/2"600 A WEIGHT

3M™ Wetordry™ Abrasive Sheet 431Q, 600, 4 1/2 in x 5 1/2 in, 1000 per carton, 10 cartons per case
Mi Item #02716564
MFR #14945 WETORDRY PAPER SHEET 413Q 4 1/2"X5 1/2"600 A WEIGHT

Mfr description
14945 WETORDRY PAPER SHEET 413Q
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide mineral provides an aggressive cut and a consistent, fine finish
  • Light, A-weight paper backing offers excellent flexibility in hands-on applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    A
  • Overall Length
    5.5 in
  • Overall Width
    4.5 in
  • Sheet Length
    5-1/2 in
  • Sheet Width
    4-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper
  • Grit Number
    600
  • Manufacturer Stock Number
    60455073233
  • Manufacturer Upc Number
    00051144149452
  • Number of Sheets
    200
  • UPC_NO
    00051144149452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)