Motion
14964 MICROFINISHING FILM 5MIL TYPE E ROLL 472L 4"X150' X 3"30MIC ASO

3M
14964 MICROFINISHING FILM 5MIL TYPE E ROLL 472L 4"X150' X 3"30MIC ASO

3M™ Microfinishing Film Roll 472L, 30 Mic 5MIL, Type E, 4 in x 150 ft x 3 in (101.6mmx45.75m), Keyed Core, ASO, 4 per case
MI ITEM #02716566
MFR #14964 MICROFINISHING FILM 5MIL TYPE E ROLL 472L 4"X150' X 3"30MIC ASO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14964 MICROFINISHING FILM 5MIL TYPE E ROLL 472L 4"X150' X 3"30MIC ASO

3M™ Microfinishing Film Roll 472L, 30 Mic 5MIL, Type E, 4 in x 150 ft x 3 in (101.6mmx45.75m), Keyed Core, ASO, 4 per case
MI ITEM #02716566
MFR #14964 MICROFINISHING FILM 5MIL TYPE E ROLL 472L 4"X150' X 3"30MIC ASO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14964 MICROFINISHING FILM 5MIL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded silicon carbide mineral cuts sharp and fast while producing fine finishes
  • High-strength polyester backing is durable and has uniform thickness
  • Available in a range of grades
  • Non-slip backsize helps in powertrain applications, such as Microfinishing
  • May be used on a variety of substrates

Specifications

  • Abrasive Material
    Silicon Carbide
  • Roll Width
    4 in
  • Roll Length
    150 ft
  • Backing Material
    Film
  • Color
    Green
  • Manufacturer Stock Number
    60440141574
  • Manufacturer Upc Number
    00051144149643
  • UPC_NO
    00051144149643
  • Overall Length
    150 ft
  • Overall Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text