Motion
7000000328

3M
7000000328

3M™ Microfinishing Film Roll 372L, 80 Mic 5MIL, Type 2, Purple, 4 in x 150 ft x 3 in (101.6mmx45.75m), Keyed Core, ASO, 4 per case
Mi Item #02716567
MFR #7000000328
Price$381.88/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000328

3M™ Microfinishing Film Roll 372L, 80 Mic 5MIL, Type 2, Purple, 4 in x 150 ft x 3 in (101.6mmx45.75m), Keyed Core, ASO, 4 per case
Mi Item #02716567
MFR #7000000328

Mfr description
14967 MICROFINISHING FILM TYPE 2 ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.88/rl

Specifications

Dimensions

  • Overall Length
    150 ft
  • Overall Width
    4.0000 in
  • Roll Length
    150 ft
  • Roll Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Black
  • Manufacturer Stock Number
    60200005647
  • Manufacturer Upc Number
    00051144149674
  • UPC_NO
    00051144149674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)