Motion
14995 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 5"X1"M74 MIC PAT 18

3M
14995 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 5"X1"M74 MIC PAT 18

Spare-Elsa EEBD Hood with Diffuser 8007204
MI ITEM #02716574
MFR #14995 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 5"X1"M74 MIC PAT 18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14995 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 5"X1"M74 MIC PAT 18

Spare-Elsa EEBD Hood with Diffuser 8007204
MI ITEM #02716574
MFR #14995 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 5"X1"M74 MIC PAT 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14995 FLEXIBLE DIAMOND QRS CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Diamond mineral provides aggressive cut and consistent scratch on hard-to-grind materials like stone, glass, ceramic, carbides and composites
  • Open dot mineral pattern allows swarf and debris to escape, helping to prevent loading
  • Metal bond anchors micron-graded diamond securely
  • Quick release attachment
  • Flexible backing responds to edges and contours

Specifications

  • Color
    Red
  • Manufacturer Stock Number
    60650010352
  • Manufacturer Upc Number
    00051144149957
  • Minimum Order Quantity
    5
  • UPC_NO
    00051144149957
  • Weight
    0.056 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text