Motion
21356 WETORDRY PSA PAPER DISC 431Q 12"XNH 120 C-WEIGHT

3M
21356 WETORDRY PSA PAPER DISC 431Q 12"XNH 120 C-WEIGHT

3M™ Wetordry™ PSA Paper Disc 431Q, 120 C-weight, 12 in x NH, Die 1200B, 50 per inner, 100 per case
MI ITEM #02716624
MFR #21356 WETORDRY PSA PAPER DISC 431Q 12"XNH 120 C-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21356 WETORDRY PSA PAPER DISC 431Q 12"XNH 120 C-WEIGHT

3M™ Wetordry™ PSA Paper Disc 431Q, 120 C-weight, 12 in x NH, Die 1200B, 50 per inner, 100 per case
MI ITEM #02716624
MFR #21356 WETORDRY PSA PAPER DISC 431Q 12"XNH 120 C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    12 in
  • Overall Diameter
    12 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Color
    Black
  • Grit Number
    120
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60600100501
  • Manufacturer Upc Number
    00051144213566
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051144213566

Overview

Mfr description
21356 WETORDRY PSA PAPER DISC 431Q
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile disc can be run wet or dry on paint, primer, gel coat, metal, and wood
  • Waterproof backing supports wet applications for decreased loading and a faster cut
  • Strong C-weight paper backing provides durability for either hand or machine sanding
  • Silicon carbide mineral produces a finer finish than aluminum oxide
  • Pressure Sensitive Adhesive (PSA) backing provides easy attachment to random orbital sander

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought