Motion
21749 STIKIT CLOTH DISC ROLL 341D 5"XNH P100 X-WEIGHT

3M
21749 STIKIT CLOTH DISC ROLL 341D 5"XNH P100 X-WEIGHT

Stikit™ Cloth Disc - 5.0000 in Disc Dia, Aluminum Oxide, P100 Grit
MI ITEM #02716627
MFR #21749 STIKIT CLOTH DISC ROLL 341D 5"XNH P100 X-WEIGHT
List Price$232.18/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21749 STIKIT CLOTH DISC ROLL 341D 5"XNH P100 X-WEIGHT

Stikit™ Cloth Disc - 5.0000 in Disc Dia, Aluminum Oxide, P100 Grit
MI ITEM #02716627
MFR #21749 STIKIT CLOTH DISC ROLL 341D 5"XNH P100 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$232.18/rl for your price

Overview

Mfr description
21749 STIKIT CLOTH DISC ROLL 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Disc rolls eliminate the need to remove disc liners from individual discs for grab-and-go convenience
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Heavy, X-weight cloth backing withstands rough operations such as heavy stock removal
  • Resin bond withstands high heat and pressure

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P100
  • Backing Material
    Cloth
  • Manufacturer Stock Number
    60440196263
  • Manufacturer Upc Number
    00051144217496
  • UPC_NO
    00051144217496
  • Application
    Deburring, Finishing, Grinding, Sanding
  • Color
    Brown
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Stikit™
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text