Motion
21751 DISC ROLL 5XNH 60X 341D STIKIT CLOTH 100/RL

3M
21751 DISC ROLL 5XNH 60X 341D STIKIT CLOTH 100/RL

3M™ Stikit™ Cloth Disc Roll 341D, 60 X-weight, 5 in x NH, Die 500X, 100 discs per roll, 4 per case
Mi Item #02716628
MFR #21751 DISC ROLL 5XNH 60X 341D STIKIT CLOTH 100/RL
Price$258.70/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21751 DISC ROLL 5XNH 60X 341D STIKIT CLOTH 100/RL

3M™ Stikit™ Cloth Disc Roll 341D, 60 X-weight, 5 in x NH, Die 500X, 100 discs per roll, 4 per case
Mi Item #02716628
MFR #21751 DISC ROLL 5XNH 60X 341D STIKIT CLOTH 100/RL

Mfr description
21751 DISC ROLL 5XNH 60X 341D STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Disc rolls eliminate the need to remove disc liners from individual discs for grab-and-go convenience
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$258.70/rl

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P60
  • Manufacturer Stock Number
    60440196289
  • Manufacturer Upc Number
    00051144217519
  • Number Of Discs
    100
  • UPC_NO
    00051144217519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)