Motion
21761 DISC ROLL 5XNH 80X 341D STIKIT CLOTH 100/RL

3M
21761 DISC ROLL 5XNH 80X 341D STIKIT CLOTH 100/RL

3M™ Stikit™ Cloth Disc Roll 341D, 80 X-weight, 6 in x NH, Die 600Z, 100 discs per roll, 4 per case
Mi Item #02716629
MFR #21761 DISC ROLL 5XNH 80X 341D STIKIT CLOTH 100/RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21761 DISC ROLL 5XNH 80X 341D STIKIT CLOTH 100/RL

3M™ Stikit™ Cloth Disc Roll 341D, 80 X-weight, 6 in x NH, Die 600Z, 100 discs per roll, 4 per case
Mi Item #02716629
MFR #21761 DISC ROLL 5XNH 80X 341D STIKIT CLOTH 100/RL

Mfr description
21761 DISC ROLL 5XNH 80X 341D STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Disc rolls eliminate the need to remove disc liners from individual discs for grab-and-go convenience
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P80
  • Manufacturer Stock Number
    60440196214
  • Manufacturer Upc Number
    00051144217618
  • Number Of Discs
    100
  • UPC_NO
    00051144217618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)