Overview
Mfr description
21762 STIKIT CLOTH DISC ROLL 341D
- For industrial/occupational use only. Not for consumer sale or use.
- 3M™ Stikit™ adhesive backing allows for quick application and easy removal
- Disc rolls eliminate the need to remove disc liners from individual discs for grab-and-go convenience
- Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
- Heavy, X-weight cloth backing withstands rough operations such as heavy stock removal
- Resin bond withstands high heat and pressure
Specifications
- Grit NumberP60
- Abrasive MaterialAluminum Oxide
- Disc Diameter
- Number Of Discs100
- Backing WeightX
- Backing MaterialCloth
- Manufacturer Stock Number60440196222
- Manufacturer Upc Number00051144217625
- UPC_NO00051144217625
- Overall Diameter6 in
- ColorBrown
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data