Motion
21783 STIKIT PAPER DISC ROLL 363I 8"XNH 180 F-WEIGHT

3M
21783 STIKIT PAPER DISC ROLL 363I 8"XNH 180 F-WEIGHT

3M™ Stikit™ Paper Disc Roll 363I, 8 in x NH 180 F-weight, 50 discs per roll 4 rolls per case
MI ITEM #02716631
MFR #21783 STIKIT PAPER DISC ROLL 363I 8"XNH 180 F-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21783 STIKIT PAPER DISC ROLL 363I 8"XNH 180 F-WEIGHT

3M™ Stikit™ Paper Disc Roll 363I, 8 in x NH 180 F-weight, 50 discs per roll 4 rolls per case
MI ITEM #02716631
MFR #21783 STIKIT PAPER DISC ROLL 363I 8"XNH 180 F-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21783 STIKIT PAPER DISC ROLL 363I
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
  • Aluminum oxide on heavy F-weight paper backing provides the durability needed for both stock removal and finishing
  • Open coating prevents clogging to maximize cut and extend the life of the abrasive
  • Resin bond resists heat to prolong the life of the disc

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Color
    Yellow
  • Disc Diameter
  • Grit Number
    180
  • UPC_NO
    00051144217830
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60010008039
  • Manufacturer Upc Number
    00051144217830
  • Mounting Type
    Stikit™
  • Overall Diameter
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text