Motion
21785 STIKIT PAPER DISC ROLL 363I 8"XNH P120 F-WEIGHT

3M
21785 STIKIT PAPER DISC ROLL 363I 8"XNH P120 F-WEIGHT

3M™ Stikit™ Paper Disc Roll 363I, 8 in x NH P120 F-weight, 50 discs per roll 4 rolls per case
MI ITEM #02716633
MFR #21785 STIKIT PAPER DISC ROLL 363I 8"XNH P120 F-WEIGHT
Price$212.78/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21785 STIKIT PAPER DISC ROLL 363I 8"XNH P120 F-WEIGHT

3M™ Stikit™ Paper Disc Roll 363I, 8 in x NH P120 F-weight, 50 discs per roll 4 rolls per case
MI ITEM #02716633
MFR #21785 STIKIT PAPER DISC ROLL 363I 8"XNH P120 F-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$212.78/rl

Specifications

Dimensions

  • Backing Weight
    F
  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Color
    Yellow
  • Grit Number
    P120
  • Manufacturer Stock Number
    60010007973
  • Manufacturer Upc Number
    00051144217854
  • Number Of Discs
    50
  • UPC_NO
    00051144217854

Overview

Mfr description
21785 STIKIT PAPER DISC ROLL 363I
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
  • Aluminum oxide on heavy F-weight paper backing provides the durability needed for both stock removal and finishing
  • Open coating prevents clogging to maximize cut and extend the life of the abrasive
  • Resin bond resists heat to prolong the life of the disc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought