Motion
21786 STIKIT PAPER DISC ROLL 363I 8"XNH P100 F-WEIGHT

3M
21786 STIKIT PAPER DISC ROLL 363I 8"XNH P100 F-WEIGHT

3M™ Stikit™ Paper Disc Roll 363I, P100 F-weight, 8 in x NH, Die 800L, 50 discs per roll, 4 per case
MI ITEM #02716634
MFR #21786 STIKIT PAPER DISC ROLL 363I 8"XNH P100 F-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21786 STIKIT PAPER DISC ROLL 363I 8"XNH P100 F-WEIGHT

3M™ Stikit™ Paper Disc Roll 363I, P100 F-weight, 8 in x NH, Die 800L, 50 discs per roll, 4 per case
MI ITEM #02716634
MFR #21786 STIKIT PAPER DISC ROLL 363I 8"XNH P100 F-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21786 STIKIT PAPER DISC ROLL 363I
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
  • Aluminum oxide on heavy F-weight paper backing provides the durability needed for both stock removal and finishing
  • Open coating prevents clogging to maximize cut and extend the life of the abrasive
  • Resin bond resists heat to prolong the life of the disc

Specifications

  • Grit Number
    P100
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    50
  • Backing Weight
    F
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60010007940
  • Manufacturer Upc Number
    00051144217861
  • UPC_NO
    00051144217861
  • Overall Diameter
    8 in
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text