Motion
22351 ROLOC FIBRE DISC 983C TR 3"80

3M
22351 ROLOC FIBRE DISC 983C TR 3"80

Roloc™ Quick Change Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, Red Color
MI ITEM #02716644
MFR #22351 ROLOC FIBRE DISC 983C TR 3"80
Your Price$4.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22351 ROLOC FIBRE DISC 983C TR 3"80

Roloc™ Quick Change Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, Red Color
MI ITEM #02716644
MFR #22351 ROLOC FIBRE DISC 983C TR 3"80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.17/each(List $4.80)

Overview

Mfr description
22351 ROLOC FIBRE DISC 983C TR 3"80
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rapidly cuts carbon steel
  • Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
  • 3M Precision Shaped Grain yields higher cut rates while completing more parts per disc than conventional discs
  • Long-lasting abrasive helps reduce cost
  • Stiff fiber backing and strong resin bond provide durability and tear-resistance
  • 3M™ Roloc™ attachment locks disc securely into place, no tools required

Specifications

  • Disc Diameter
  • Abrasive Type
    Coated
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Fiber
  • Color
    Red
  • Overall Diameter
    3 in
  • Manufacturer Stock Number
    60440207169
  • Manufacturer Upc Number
    00076308896768
  • UPC_NO
    00076308896768

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text