Motion
25821 CLOTH BELT 341D 2"X132"P120 X-WEIGHT

3M
25821 CLOTH BELT 341D 2"X132"P120 X-WEIGHT

3M™ Cloth Belt 341D, P120 X-weight, 2 in x 132 in, Film-lok, Single-flex, 50 per case
MI ITEM #02716661
MFR #25821 CLOTH BELT 341D 2"X132"P120 X-WEIGHT
List Price$18.00/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25821 CLOTH BELT 341D 2"X132"P120 X-WEIGHT

3M™ Cloth Belt 341D, P120 X-weight, 2 in x 132 in, Film-lok, Single-flex, 50 per case
MI ITEM #02716661
MFR #25821 CLOTH BELT 341D 2"X132"P120 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.00/bt for your price

Overview

Mfr description
25821 CLOTH BELT 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P120
  • Belt Length
    132 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Stock Number
    60440196958
  • Manufacturer Upc Number
    00051144258215
  • UPC_NO
    00051144258215
  • Overall Length
    132 in
  • Overall Width
    2 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought