Motion
26038 CLOTH BELT 341D 8"X107"36 X-WEIGHT

3M
26038 CLOTH BELT 341D 8"X107"36 X-WEIGHT

3M™ Cloth Belt 341D, 36 X-weight, 8 in x 107 in, Film-lok, Single-flex, 10 per case
MI ITEM #02716667
MFR #26038 CLOTH BELT 341D 8"X107"36 X-WEIGHT
List Price$82.83/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26038 CLOTH BELT 341D 8"X107"36 X-WEIGHT

3M™ Cloth Belt 341D, 36 X-weight, 8 in x 107 in, Film-lok, Single-flex, 10 per case
MI ITEM #02716667
MFR #26038 CLOTH BELT 341D 8"X107"36 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$82.83/bt for your price

Overview

Mfr description
26038 CLOTH BELT 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    36
  • Belt Length
    107 in
  • Belt Width
    8 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Stock Number
    60440197709
  • Manufacturer Upc Number
    00051144260386
  • UPC_NO
    00051144260386
  • Overall Length
    107 in
  • Overall Width
    8 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text