Motion
26336 CLOTH BELT 341D 10"X70-1/2"P120 X-WEIGHT

3M
26336 CLOTH BELT 341D 10"X70-1/2"P120 X-WEIGHT

3M™ Cloth Belt 341D, P120 X-weight, 10 in x 70-1/2 in, Film-lok, Single-flex, 10 per case
MI ITEM #02716682
MFR #26336 CLOTH BELT 341D 10"X70-1/2"P120 X-WEIGHT
Price$57.09/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26336 CLOTH BELT 341D 10"X70-1/2"P120 X-WEIGHT

3M™ Cloth Belt 341D, P120 X-weight, 10 in x 70-1/2 in, Film-lok, Single-flex, 10 per case
MI ITEM #02716682
MFR #26336 CLOTH BELT 341D 10"X70-1/2"P120 X-WEIGHT

Mfr description
26336 CLOTH BELT 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.09/bt

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    70-1/2 in
  • Belt Width
    10 in
  • Overall Length
    70.5 in
  • Overall Width
    10 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P120
  • Manufacturer Stock Number
    7010361759
  • Manufacturer Upc Number
    00051144263363
  • UPC_NO
    00051144263363

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)