Motion
26424 CLOTH BELT 341D 2"X60"50 X-WEIGHT

3M
26424 CLOTH BELT 341D 2"X60"50 X-WEIGHT

3M™ Cloth Belt 341D, 50 X-weight, 2 in x 60 in, Film-lok, Single-flex, 50 per case
MI ITEM #02716697
MFR #26424 CLOTH BELT 341D 2"X60"50 X-WEIGHT
Price$10.65/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26424 CLOTH BELT 341D 2"X60"50 X-WEIGHT

3M™ Cloth Belt 341D, 50 X-weight, 2 in x 60 in, Film-lok, Single-flex, 50 per case
MI ITEM #02716697
MFR #26424 CLOTH BELT 341D 2"X60"50 X-WEIGHT

Mfr description
26424 CLOTH BELT 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.65/bt

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    60 in
  • Belt Width
    2 in
  • Overall Length
    60 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P50
  • Manufacturer Stock Number
    60440197493
  • Manufacturer Upc Number
    00051144264247
  • UPC_NO
    00051144264247

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)