Motion
26506 CLOTH BELT 341D 9"X48"P150 X-WEIGHT

3M
26506 CLOTH BELT 341D 9"X48"P150 X-WEIGHT

3M™ Cloth Belt 777F, 36 YF-weight, 2 in x 72 in, Film-lok, Single-flex, 10 per inner, 50 per case
MI ITEM #02716711
MFR #26506 CLOTH BELT 341D 9"X48"P150 X-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26506 CLOTH BELT 341D 9"X48"P150 X-WEIGHT

3M™ Cloth Belt 777F, 36 YF-weight, 2 in x 72 in, Film-lok, Single-flex, 10 per inner, 50 per case
MI ITEM #02716711
MFR #26506 CLOTH BELT 341D 9"X48"P150 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    48 in
  • Belt Width
    9 in
  • Overall Length
    72 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit Number
    P150
  • Manufacturer Stock Number
    60440197063
  • Manufacturer Upc Number
    00051144765317
  • UPC_NO
    00051144765317

Overview

Mfr description
26506 CLOTH BELT 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
  • Heavyweight polyester backing supports high-pressure applications and can be run wet or dry
  • Contains a grinding aid to reduce heat and increase performance when grinding stainless steel
  • Durable resin bond resists heat deterioration, which extends the life of the belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought