Motion
7100253893 3M BLUE NET DISC 36413, 150, 8 IN, 25 DISCS/CARTON, 6 CARTONS/CA

3M
7100253893 3M BLUE NET DISC 36413, 150, 8 IN, 25 DISCS/CARTON, 6 CARTONS/CA

Coated Sanding & Finishing Belt - 8.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit, Blue Color
MI ITEM #02716730
MFR #7100253893 3M BLUE NET DISC 36413, 150, 8 IN, 25 DISCS/CARTON, 6 CARTONS/CA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100253893 3M BLUE NET DISC 36413, 150, 8 IN, 25 DISCS/CARTON, 6 CARTONS/CA

Coated Sanding & Finishing Belt - 8.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit, Blue Color
MI ITEM #02716730
MFR #7100253893 3M BLUE NET DISC 36413, 150, 8 IN, 25 DISCS/CARTON, 6 CARTONS/CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100253893 3M BLUE NET DISC 36413, 150,
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Backing Weight
    XE
  • Color
    Blue
  • Manufacturer Stock Number
    60440274730
  • Manufacturer Upc Number
    00051131364134
  • UPC_NO
    00051144267200
  • Application
    Refining, Shaping, Sanding, Surface Preparation
  • Attachment Method
    Hook & Loop
  • Mounting Type
    Hook & Loop
  • Material Application
    Filler Shaping, General Purpose Sanding, Intermediate Sanding, Multi-Purpose Sanding, Lacquer Sanding, Machine Sanding, Contour Sanding, Featheredging, Paint Preparation, Paint Removal, Paint Sanding, Paint Stripping, Primer Sanding, Refining Scratches, Sanding Filler, Coarse Sanding, Coating Removal, Defect Removal, Rough Featheredging, Coating Sanding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text